R503.56
Ex VAT
R579.09
Inc VAT
Product Details
Product Specification
Product Documents
With a fine grain and forged steel head and a standard pattern hickory shaft, this brick hammer is specifically designed for setting, dressing and splitting bricks, tiles, concrete blocks, chipping mortar and other similar applications.
Features and Benefits
• Hickory shaft is resilient and designed to be comfortable when in use and to ensure full user control
• Drop forged steel head is durable and designed to delver impactful blows with user ease
• Head possesses one flat and one chisel side for multi-purpose use
Typical Applications
• DIY
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113046 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 680g |
Number of Pieces | 1 |
Overall Length | 300mm |
Shaft Material | Wood |
Type | Brick Hammer |
UNSPSC Code | 27111602 |