R530.44
Ex VAT
R610.01
Inc VAT
Product Details
Product Specification
Manufactured from finest quality drop forged steel, hardened and tempered with ground and polished faces.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160491 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 907g |
Number of Pieces | 1 |
Overall Length | 400mm |
Shaft Material | Wood |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |