R179.67
Ex VAT
R206.62
Inc VAT
Product Details
Product Specification
Product Documents
Hand fork designed for comfortable planting, cultivating, weeding and seeding. Weeding fork: 270 x 76mm.
Features and Benefits
• Stainless steel head provides long lasting durability
• Handle ergonomically designed for user comfort
• Weighing just 0.17kg, this lightweight hand fork is easy to handle and reduces fatigue for the user
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140158023 |
Handle Material | Plastic |
Handle Type | Plastic |
Insulated | No |
Overall Length | 270mm |
Overall Width | 76mm |
Shaft Material | Plastic |
Tine Material | Stainless Steel |
Type | Hand Fork |
UNSPSC Code | 27112010 |
Weight | 0.17kg |