R449.78
Ex VAT
R517.25
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
These high quality digging forks are perfect for contractors, grounds personnel and keen gardeners.
Features and Benefits
• Blade features a deep socket and swan neck for superior durability
• Bend-resistant shaft offers durability and resilience
• YD handle ensures comfort and manoeuvrability
Typical Applications
• Construction
• Gardening
• Contracting
Attribute | Value |
---|---|
Brand | Rutland |
EAN | 5036140468429 |
Handle Length | 710mm |
Handle Material | Plastic |
Handle Type | MYD |
Insulated | No |
Overall Length | 980mm |
Overall Width | 185mm |
Shaft Material | Plastic |
Tine Length | 300mm |
Tine Material | Carbon Steel |
Type | Digging Fork |
UNSPSC Code | 27112010 |
Warranty | No |