logo

Rutland

Digging Fork, Plastic, 1080mm

SKU:

RTL5224400K

R397.70

Ex VAT

R457.35

Inc VAT

IN STOCK (4)
  • Carbon steel tines offer durability and resilience
  • Soft grip plastic handle for user comfort
  • Weighing 2.36 kg, this fork offers stability and reliability

    Product Details

    Digging for that is suitable for use in garden centres, parks, sports areas industrial gardens, farms and for household use where a high quality professional product is required.


    Features and Benefits
    • Carbon steel tines offer durability and resilience
    • Soft grip plastic handle for user comfort
    • Weighing 2.36kg, this heavyweight digging fork offers stability and reliability


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rutland

    EAN

    5036140158214

    Handle Length

    780mm

    Handle Material

    Plastic

    Handle Type

    MYD Metal Framed

    Insulated

    No

    Overall Length

    1080mm

    Overall Width

    180mm

    Shaft Material

    Plastic

    Tine Length

    300mm

    Tine Material

    Carbon Steel

    Type

    Digging Fork

    UNSPSC Code

    27112010

    Warranty

    No

    Weight

    2.36kg