logo

Kennedy

160mm (6-1/4") Knife Cut 2 Needle File

SKU:

KEN0316620K

R26.89

Ex VAT

R30.92

Inc VAT

IN STOCK (50+)

    Product Details

    Suited for use when filing, polishing and finishing on fine jobs, these needle files are available in a range of sizes to suit your needs. Possessing a knurled grip, the product can be used on both soft and hard metals.


    Features and Benefits
    • Knurled metal handles bolster user grip and control
    • Available in a variety of sizes to suit your specific requirements
    • For use on hard and soft metals for versatility of use


    Typical Applications
    • DIY
    • Manufacturing
    • Construction


    Standards
    • Manufactured to BS 498:1990


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140026582

    ECLASS Code

    21042102

    Handle Material

    Metal

    Overall Length

    160mm

    Product Type

    Needle File

    Standards Met

    Manufactured to BS498:1990

    Type

    Knife

    Type of Cut

    Cut 2

    UNSPSC Code

    27111929