logo

Kennedy

150mm (6") Square Second Engineers File With Handle

SKU:

KEN0302470K

MPN:

KEN0302470K

R101.44

Ex VAT

R116.66

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage.
    Manufactured to BS498:1990 and American Federal Standard GGG-F325B.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    ECLASS Code

    21042102

    Overall Length

    150mm

    Product Type

    Engineers File

    Type

    Square

    Type of Cut

    Second

    UNSPSC Code

    27111929