noscriptKennedy-Pro 150mm (6") Half Round Smooth Engineers File With Handle . | Cromwell Tools
logo

Kennedy-Pro

150mm (6") Half Round Smooth Engineers File With Handle

SKU:

KEN0302360K

MPN:

.

R111.10

Ex VAT

R127.76

Inc VAT

IN STOCK (50+)

    Product Details

    Fitted with ergonomically designed handles for a comfortable improved grip, these half round files are manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage, the product is available in a range of sizes to suit your needs.


    Features and Benefits
    • Hardened and tempered for maximum resilience and overall tool longevity
    • Manufactured from alloy tool steel for durability
    • Ergonomically designed handle bolsters user comfort and grip
    • Available in a range of sizes to suit your requirements
    • Supplied in a woven wallet to protect your tool


    Typical Applications
    • DIY
    • Construction
    • Engineering
    • Woodworking


    Standards
    • BS498:1990
    • American Federal Standard GGG-F325B


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    ECLASS Code

    21042102

    Overall Length

    150mm

    Product Type

    Engineers File

    Type

    Half Round

    Type of Cut

    Smooth

    UNSPSC Code

    27111929