R134.44
Ex VAT
R154.61
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Second Cut Needle File Set.
Features and Benefits
• Supplied in PVC Wallet
• Use for fine filing, polishing and finishing jobs
• For soft and hard metals
• Non-slip grip handle
Standards Met
• Manufactured to BS 498:1990
Contents (1 of each)
• Flat, Hand, Half Round, Round, Square, Three Square.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140091986 |
ECLASS Code | 21042100 |
Number of Pieces | 6 |
Overall Length | 160mm |
Shape | Flat Half Round Hand Round Square Three Square |
Standards Met | BS 498:1990. |
Type of Cut | Cut 2 |
UNSPSC Code | 27111905 |