R1962.00
Ex VAT
R2256.30
Inc VAT
Product Details
Product Specification
Engineers Second Cut File Set.
A selection of popular engineer's files suitable for filing and deburring on a wide variety of materials. Ideal for workshop or garage. Double cut teeth for rapid metal removal.
CONTENTS (1 of each):
Hand - 305mm (12"), 255mm (10"), 200mm (8"), 125mm (5").
Flat - 305mm (12"), 255mm (10"), 200mm (8"), 125mm (5").
Round - 305mm (12"), 255mm (10"), 200mm (8").
Half round - 305mm (12"), 255mm (10"), 200mm (8").
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140159853 |
ECLASS Code | 21042100 |
Includes | 125mm(5") Flat & Hand File 200mm(8") Flat, Hand, Half Round & Round File 255mm(10") Flat, Hand, Half Round & Round File 305mm(12") Flat, Hand, Half Round & Round File |
Number of Pieces | 14 |
Overall Length | 125 200 255 305mm |
Shape | Flat Half Round Hand Round |
Type of Cut | Second |
UNSPSC Code | 27111905 |