noscriptKennedyPro Size 0, Polypropylene, File Handle, 78mm TEC-YS 4"-6" | Cromwell Tools
logo

KennedyPro

Size 0, Polypropylene, File Handle, 78mm

SKU:

KEN5315000K

MPN:

TEC-YS 4"-6"

R18.33

Ex VAT

R21.08

Inc VAT

IN STOCK (50+)

    Product Details

    Bi-Material File Handle.
    Polypropylene file handles with integral hanging hole and covered with a ribbed rubber grip for increased purchase and added comfort.


    Features and Benefits
    • Black/Red colouring
    • Polypropylene
    • Ribbed rubber handle grip
    • Integral hanging hole


    Notes
    • Available in three sizes: 0, 1 and 2


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140296701

    ECLASS Code

    21042102

    File Length

    100-150mm

    Handle Length

    78mm

    Handle Material

    Polypropylene

    MFR Part No.

    TEC-YM 4-6

    Size

    0

    Special Features

    Hanging hole Rubber grip

    UNSPSC Code

    27112011