noscriptKennedy Size 0, Moulded Plastic, File Handle, 75mm | Cromwell Tools
logo

Kennedy

Size 0, Moulded Plastic, File Handle, 75mm

SKU:

KEN5315930K

R7.46

Ex VAT

R8.58

Inc VAT

IN STOCK (50+)

    Product Details

    This Moulded Plastic File Handle is ideal for use with your choice of file. With a contoured grip and hanging hole, the product is designed for comfort and control in a compact design. Supplied in an orange colourway.


    Features and Benefits
    • Contoured grip improves user comfort and control
    • Manufactured from durable plastic for overall resilience and product longevity
    • Possesses a hanging hole for ease of storage
    • Bright orange colour improves visibility and ensures you do not lose the product when on a busy site


    Typical Applications
    • Construction
    • Workshops
    • Joinery


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140016989

    ECLASS Code

    21042102

    Handle Length

    75mm

    Handle Material

    Plastic

    Size

    0

    Special Features

    Hanging Hole

    UNSPSC Code

    27112011