R23.22
Ex VAT
R26.70
Inc VAT
Product Details
Product Specification
Reduce breaks between working with these Replacement Wood Scraper blades from Kennedy. Replacing blades for KEN-533-1800 (38mm), or KEN-533-1810 (64mm) wood scrapers, the high carbon steel, 4-edged blades are quick and easy to change over.
Features and Benefits
• Replacement blades
• Quick and easy to change
Attribute | Value |
---|---|
Brand | Kennedy |
Dimensions | 64mm |
EAN | 5036140401617 |
ECLASS Code | 21049090 |
MFR Part No. | 601 |
Product Type | Wood Scraper Replacement Blade |
UNSPSC Code | 31211900 |