R2258.67
Ex VAT
R2597.47
Inc VAT
Product Details
Product Specification
These electronic side cutters from Kennedy® deliver dual-layer handle insulation and protect the user against electrocution of up to 1000 volts.
Features and Benefits
• Chrome-plated jaws for durability
• Induction-hardened cutting edges provide reliable performance for both hard and soft wire
• Dual-layer insulation meets IEC 60900 requirements
Typical Applications
• Working with or close to live wires
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
Cutting Capacity | 1mm |
EAN | 5036140497276 |
ECLASS Code | 21040301 |
Insulated | Yes |
Overall Length | 115mm |
Special Features | Multilayer Insulated |
Standards Met | IEC 60900 |
Type | Side Cutters |
UNSPSC Code | 27112114 |