R987.56
Ex VAT
R1135.69
Inc VAT
Product Details
Product Specification
Manufactured from high-quality materials these durable insulated power side cutters from Kennedy® feature multi-layer insulation on the handles to isolate against up to 1000 volts of electricity.
Features and Benefits
• Sizing printed on the handles for easy identification
• Hardened cutting edges (to 63 HRC) for powerful cutting action
• Safety layer dipped handles isolate against up to 1000 volts of electricity
Typical Applications
• Suitable for cutting soft wire and piano wire
Standards
• IEC 60900
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140498976 |
ECLASS Code | 21040301 |
ESD | No |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | Yes |
Maximum Cutting Capacity | 2.5mm |
Miniature | No |
Non Sparking | No |
Overall Length | 200mm |
Standards Met | IEC 60900 |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |
Weight | 335g |