logo

Yamoto

Side Cutters, 1mm Cutting Capacity , Steel, 130mm

SKU:

YMT5584354K

MPN:

.

R143.00

Ex VAT

R164.45

Inc VAT

IN STOCK (50+)

    Product Details

    These diagonal nippers are designed to give added strength at the point and allow hard wire to be cut without damaging the edge, thus giving prolonged life. Constructed from chrome vanadium steel and chemically blackened, each product is complete with a bi-,material black and yellow grip for control.


    Features and Benefits
    • Chrome vanadium steel construction for durability
    • Chemically blackened finished for extra resistance to corrosion
    • Bi-material grip bolsters comfort and grip when using
    • Available in three varying sizes to suit your requirements


    Typical Applications
    • DIY
    • Electrical
    • Construction


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Black-Oxide

    Handle Material

    Bi-Material

    Individual or Set

    Individual

    Insulated

    No

    Jaw Length

    20mm

    Jaw Material

    Steel

    Maximum Cutting Capacity

    1mm

    MFR Part No.

    THYMT5584354K

    Miniature

    No

    Non Sparking

    No

    Overall Length

    130mm

    Standards Met

    DIN

    Type

    Side Cutters

    UNSPSC Code

    27112114

    VDE

    No

    Warranty

    No

    Weight

    168.6g