R1124.00
Ex VAT
R1292.60
Inc VAT
Product Details
Product Specification
Replacement Blade for the Kennedy Cable Cutter (558-820)
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140119642 |
ECLASS Code | 21040301 |
ESD | No |
Individual or Set | Individual |
Insulated | No |
Miniature | No |
Non Sparking | No |
Overall Length | 10mm |
Type | Cable Cutters |
UNSPSC Code | 27112114 |
VDE | No |