R236.67
Ex VAT
R272.17
Inc VAT
Product Details
Product Specification
Containing one wrecking bar and one pry bar. Manufactured from heat treated carbon steel. Ideal for dismantling timber constructions, opening packing cases and removing nails (depending on the type of bar).
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110236 |
ECLASS Code | 21040605 |
Material | Steel |
Number of Pieces | 2 |
Overall Length | 325 450mm |
Overall Width | 24mm 30mm |
Type | Wrecking/Pry Bar Set |
UNSPSC Code | 27111901 |