R1089.00
Ex VAT
R1252.35
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Available in two sizes, these ferrule crimp tools have a full-cycle ratcheting crimp frame and an adjustable crimp pressure. Possessing carbon steel jaws with a chemically blacked finish and PVC handles for bolstered grip.
Features and Benefits
• Manufactured from carbon steel making for a durable product
• Chemically blackened finish protects against corrosion
• Available in two sizes to suit your specific needs
• PVC coated handles ensure optimum comfort and grip
Typical Applications
• Construction
• DIY
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 0.5, 0.75, 1.0, 1.5, 2.5, 4mm² AWG 20, 18, 17, 16, 13, 11 |
Compatible Connector | Wire Ferrule |
EAN | 5036140003279 |
ECLASS Code | 21040301 |
Handle Cover Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
MFR Part No. | TCF004 |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Tool Material | Steel |
Tool/Jaw Features | Ratcheting |
Type | Crimping Pliers |
UNSPSC Code | 27111518 |
VDE | No |
Warranty | No |