R49.83
Ex VAT
R57.30
Inc VAT
Product Details
Product Specification
These lightweight clamps have a welded steel frame with a chrome-plated steel screw, handle and swivel shoes. It is suitable for light duty applications.
Features and Benefits
• Welded steel frame
• Chrome-plated steel screw
• Black colour
Typical Applications
• Ideal for light duty applications
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115385 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 25mm |
Throat Depth | 27mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |