logo

Kennedy

Plain, Scutch Comb, Steel, 25mm

SKU:

KEN5059230K

R19.70

Ex VAT

R22.65

Inc VAT

IN STOCK (50+)

    Product Details

    For scutch chisels and hammers.


    Product Specification
    Attribute
    Value

    Blade Material

    Steel

    Blade Width

    25mm

    Brand

    Kennedy

    EAN

    5036140110311

    ECLASS Code

    21040605

    End Type

    Plain

    Handle Material

    No Handle Included

    Number of Pieces

    1

    Product Type

    Scutch Comb

    UNSPSC Code

    27111901