R84.33
Ex VAT
R96.98
Inc VAT
2 Variations Available
Product Details
Product Specification
For fast accurate work location. Made from tool steel and hardened all over, they can be used on flat surfaces, straight edges, shoulders, grooves, studs, dowels, centre points and scribed lines.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140110779 |
ECLASS Code | 23049190 |
Overall Length | 75mm |
Shank Diameter | 0.2in. |
Stem Type | Parallel-ended |
Tool Type | Edge Finder |
UNSPSC Code | 23153013 |