noscriptKennedy Centre Cut Jaw for 460mm Low Tensile Bolt Cutter | Cromwell Tools
logo

Kennedy

Centre Cut Jaw for 460mm Low Tensile Bolt Cutter

SKU:

KEN5672960K

R336.62

Ex VAT

R387.11

Inc VAT

OUT OF STOCK

    Product Details

    Centre Cut Jaws
    To efficiently cut high tensile materials by directing the force being applied into a small area. For use on non-ferrous rods and bars, mild steel bolts etc.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cut Type

    Centre Cut

    Cutting Capacity

    7mm (9/32") @ 735N/mm2 (45 tons/in2)

    EAN

    5036140297524

    ECLASS Code

    21040302

    For Use With

    460mm (18in.) Low Tensile Cutters

    Insulated

    No

    Jaw Material

    Drop Forged Hardened Carbon Steel

    Non Sparking

    No

    Overall Length

    460mm

    Type

    Replacement Bolt Cutter Jaws

    UNSPSC Code

    27111512

    VDE

    No