R117.33
Ex VAT
R134.93
Inc VAT
Product Details
Product Specification
Product Documents
Available in two sizes, these magnetic hexagonal drive adaptors are the easy way to add a magnetic component to your power tool. Aiding in preventing cam out when using your power tool, both products possesses a 1/4" hexagonal shank with a ball recess and retainer. For use with insert bits (sold separately).
Features and Benefits
• Magnetised to grip the bit effectively and deliver optimum torque
• Ball recess helps in ensuring the bit does not cam out when in use
• Available as a 1/4" or 5/16" hexagonal shank to suit your power tool
Typical Applications
• Ideal for use with power tools to ensure it holds the bit whilst you work for optimum torque and easy fixation of screws even at awkward angles
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140123618 |
ECLASS Code | 21010903 |
Number of Pieces | 1 |
Overall Length | 74mm |
Product Type | Magnetic Bit Holder |
Shank Shape | Hex |
Special Features | Magnetic |
UNSPSC Code | 27111735 |