logo

PCL

Coupling, Tailpiece, BSPT, Steel, 1/2in., 5mm

SKU:

PCL2591996T

MPN:

PCL2591996T

R134.44

Ex VAT

R154.61

Inc VAT

IN STOCK (9)

    Product Details

    Case hardened with passivated finish. For use with 'Standard' and 'Vertex' type couplings. Hard wearing passivated zinc finish for double protection against corrosion. Compatible with Airflow, Vertex and Safeflow couplings.


    Features and Benefits
    • Manufactured from high quality steel for overall product longevity and protection against wear and tear
    • Finished with an anti-corrosive finish for bolstered strength
    • Available in an extensive range of sizes and variations to ensure you find the right adaptor or tailpiece to suit your needs
    • PCL branded which ensures your product will be at the optimum level of performance, reliability and quality


    Typical Applications
    • Ideal for use in the majority or garage or workshop environments where connecting various size hoses would be useful such as in automotive uses


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875361178

    ECLASS Code

    27294290

    Inside Diameter

    5mm

    Material

    Steel

    MFR Part No.

    ACA9438

    Product Type

    Tailpieces

    Thread Size

    1/2in.

    Thread Standard

    BSPT

    Thread Type

    Tailpiece

    UNSPSC Code

    27131613