logo

PCL

AC91JM VERTEX COUPLING R1/2 MALE

SKU:

PCL2591983K

MPN:

PCL2591983K

R415.56

Ex VAT

R477.89

Inc VAT

IN STOCK (27)

    Product Details

    Available with both male and female threads, this range of Vertex type couplings possess the same characteristics as PCL's Standard type but with a slim profile, double-locking action and additional collar to prohibit dirt ingress. The product is designed for trailing hose applications.


    Features and Benefits
    • Each product is compatible with standard adaptors
    • Positive locking mechanism for firm attachment
    • Steel construction makes for a durable product
    • Every connector is PCL branded for reassurance of quality and identification
    • Protective shoulder aids in preventing accidental disconnection and repels dirt
    • Quick-release action


    Typical Applications
    • Automotive
    • Air Line


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875331041

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC91JM

    Surface Finish

    Nickel-plated

    Thread Size

    R1/2"

    Thread Type

    Male

    UNSPSC Code

    27131613