R550.00
Ex VAT
R632.50
Inc VAT
Product Details
Product Specification
Designed to offer a competitive alternative to the genuine Schrader range.
Nominal Bore: 5mm
Flow rate @ 6 bar - 2,200 l/min
Maximum working pressure: 35 bar / 508 psi
Adaptors: PF Series
Attribute | Value |
---|---|
Brand | PCL |
EAN | 5014875332017 |
ECLASS Code | 27294290 |
Material | Steel |
MFR Part No. | AC7706 |
Product Type | Tailpiece |
Surface Finish | Passivated Zinc |
Thread Type | Male |
UNSPSC Code | 27131613 |