noscriptPCL AC5EM 100 SERIES COUPLING R3/8 MALE | Cromwell Tools
logo

PCL

AC5EM 100 SERIES COUPLING R3/8 MALE

SKU:

PCL2591980Q

R1062.11

Ex VAT

R1221.43

Inc VAT

IN STOCK (4)

    Product Details

    These 100 series couplings possess a large diameter that allows for a greater airflow making them suitable for industrial applications. All products boast an all steel construction with a hardened shoulder that protects against accidental disconnection. Each coupling is finished with a hard wearing passivated zinc coating and is available in a variety of sizes and specifications.


    Features and Benefits
    • Hardened steel shoulder prevents accidental disconnection for optimum flow
    • Possesses a passivated zinc finish for protection against corrosion
    • Swivel feature prevents kinking of the hose for overall tool longevity
    • Specially designed valves and large aperture adaptors provide increased airflow for heavy duty applications, allowing the product to provide versatility
    • Compatible with 100 Series Adaptors


    Typical Applications
    • Engineering
    • Workshops
    • Automotive
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875330600

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC5EM

    Product Type

    Coupler Body

    Surface Finish

    Passivated Zinc

    Thread Size

    3/8

    Thread Standard

    BSPT

    Thread Type

    Male

    UNSPSC Code

    27131613