logo

PCL

Ac21Em Airflow Couplings R3/8 Male

SKU:

PCL2591946K

R297.00

Ex VAT

R341.55

Inc VAT

IN STOCK (23)

    Product Details

    The 'Industry Standard' coupling, this range of quick connect airflow couplings are manufactured in the UK. For use with air tools, garage, industrial air line supplies and test panels, the products have a free air flow rate at 7bar/100psi: 35 to 42cfm (990 to 1130ltr/min). Each coupling has a zinc plated all steel construction with a positive single locking action to prevent accidental dislocation. These couplings are suited for fixed applications and possess a British Standard Profile.


    Features and Benefits
    • Compatible with standard adaptors for versatility of use
    • Steel construction makes for a resilient and hard wearing product, suited for regular use in punishing environments
    • Available in a range of sizes to suit your requirements
    • Positive locking mechanism ensures the coupler stays connected to your accessory
    • Each coupling is date stamped to increase traceability and ensure the quality of performance
    • Blue PCL® silicone band for identification, protection and ease of use


    Typical Applications
    • Automotive
    • Engineering


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875330907

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AC21EM

    Product Type

    Coupler Body

    Surface Finish

    Passivated Zinc

    Thread Size

    3/8in.

    Thread Standard

    BSPT

    Thread Type

    Male

    UNSPSC Code

    27131613