logo

PCL

AA7113 XF ADAPTOR 13mm HOSE TAILPIECE

SKU:

PCL2591113C

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (34)

    Product Details

    XF couplings and adaptors offers excellent flow characteristics providing the workshop with increased airflow and enhanced tool efficiency. Each piece possesses a steel construction with corrosive resistant finish for longer life. The high flow rate - 130cfm at 100lbf/in², offers enhanced tool efficiency. Finished with a steel shoulder that is designed to prevent accidental disconnection.


    Features and Benefits
    • Designed and manufactured in Sheffield by PCL® with their extensive industry knowledge
    • Steel shoulder prevents accidental disconnection
    • For use with XF Couplings
    • Corrosive resistant finish bolsters overall product longevity
    • Case hardened for longer product life
    • Available in a range of sizes to suit your requirements


    Typical Applications
    • Workshops
    • Garages
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875360812

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    AA7113

    Thread Size

    13mm

    Thread Standard

    Bore

    Thread Type

    Tailpiece

    UNSPSC Code

    27131613