logo

PCL

60 SERIES ADAPTORS 3/8 HOSE TAILPIECE

SKU:

PCL2591986P

R178.20

Ex VAT

R204.93

Inc VAT

IN STOCK (13)

    Product Details

    Case hardened with hard wearing passivate finish. For use with '100 Series' type couplings.


    Product Specification
    Attribute
    Value

    Brand

    PCL

    EAN

    5014875420288

    ECLASS Code

    27294290

    Material

    Steel

    MFR Part No.

    ACA2658

    Product Type

    Adaptor

    Surface Finish

    Hard Wearing Passivate

    Thread Size

    3/8"

    Thread Standard

    Bore

    Thread Type

    Tailpiece

    UNSPSC Code

    27131613