noscriptIndexa 1/2"-1/4" REDUCER 1/2" BORE | Cromwell Tools
logo

Indexa

1/2"-1/4" REDUCER 1/2" BORE

SKU:

IND4477510K

R151.56

Ex VAT

R174.29

Inc VAT

IN STOCK (35)

    Product Details

    Junction Reducers
    Modular coolant hose system is ideal for coolants, fluids and air lines. Suitable for all wet machining, spark erosion and air line operations up to 50PSI air and 30PSI liquid. Flow direction is easily and accurately positioned with no spring-back. All parts are fully interchangeable and fully replaceable if a single section is damaged. Manufactured from acetal - non-conductive and chemical resistant. Available with 1/4", 1/2" and 3/4" bore. Hose is green, all other fittings are orange.


    Product Documents
    Product Specification
    Attribute
    Value

    Bore Size

    1/2in.

    Brand

    Indexa

    EAN

    5036140087989

    ECLASS Code

    37110290

    Includes

    Reducer only

    Material

    Acetal

    Product Type

    Reducer

    UNSPSC Code

    40141700