logo

Kennedy

KYR8-6 KEN-FIT 'Y' REDUCER 8mm-6mm

SKU:

KEN2917510K

R40.33

Ex VAT

R46.38

Inc VAT

OUT OF STOCK

    Product Details

    'Y' Reducers
    Quick and simple tube insertion. Compact lightweight design with a well proven tube retaining system. Tapered threads have a re-usable thread seal and parallel threads have a rubber washer. Main body manufactured from nickel plated brass, acetal resin, PBT with a stainless steel retaining ring, nitrile tube seal and acetal resin tube release collar.
    Pressure range: -0.9bar min to +10bar max. Temp range: -20°C min to +70°C max. Tube suitability: Nylon, polyurethane.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140105874

    ECLASS Code

    27294290

    MFR Part No.

    MPW8-6

    Tube Size

    6 8

    UNSPSC Code

    27131613