R2847.78
Ex VAT
R3274.95
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
Available in three sizes, these air and water hose reels are ideal for busy workshops. With an auto layering mechanism that prevents jamming, the hose is manufactured from durable PU with the housing constructed from impact resistant plastic. All products have a working pressure of 8 bar (120 PSI) and are suitable for water up to 45°C. A 180° pivoting wall bracket is also included which allows the reel to be fixed to walls or ceilings. Has an inlet and outlet connection of 1/4in. BSP.
Features and Benefits
• Can be used for water or air depending on your needs
• PU construction is highly durable and resistant to chemicals
• Includes a 180° pivoting wall bracket to allow you to mount the product to a wall for convenience
• Auto layering mechanism helps to prevent jamming to keep your hose tidy and reducing the risk of damage
• Available in three varying sizes to suit your requirements
Typical Applications
• Automotive
• Workshops
• Gardening
Standards
• BS EN ISO 12100: 2010
Attribute | Value |
---|---|
Brand | Kobe Red Line |
Colour | Black |
EAN | 5036140237858 |
Inside Diameter | 6.0mm |
Length | 12m |
Material | Polyurethane |
Maximum Working Pressure | 120psi |
MFR Part No. | KHR06 |
UNSPSC Code | 40142002 |