noscriptQualfast M4 WING NUT A2 51810.040.001 | Cromwell Tools
logo

Qualfast

M4 WING NUT A2

SKU:

QFT6400557C

MPN:

51810.040.001

R4.20

Ex VAT

R4.83

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from stainless steel to prevent rusting or where high temperatures are a consideration.


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driving Features

    Wing

    Grade

    304

    Leading Standard

    DIN 314

    Material

    Stainless Steel

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Direction

    Right

    Thread Size

    M4

    UNSPSC Code

    31161717