R19.91
Ex VAT
R22.90
Inc VAT
9 Variations Available
Product Details
Product Specification
High quality spring steel tool clips with bright zinc plated finish (BZP).
Assorted Packs - Closed Type.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Matlock |
EAN | 5036140252196 |
ECLASS Code | 23130107 |
Fixing Hole Centres Dimensions | 4-BA |
Height | 79.38mm |
Material | Spring Steel |
MFR Part No. | A280500 |
Size | 50mm |
Surface Finish | Bright Zinc Plated (as standard) |
Thickness | 0.91mm |
Type | Closed Type |
UNSPSC Code | 31162906 |
Width | 12.7mm |