logo

Indexa

MLB-32x64 BLUE DIE SPRING - MEDIUM LOAD

SKU:

IND4606560Q

MPN:

.

R117.33

Ex VAT

R134.93

Inc VAT

IN STOCK (50+)

    Product Details

    This range of blue colour coded, medium duty die springs are suitable for a host of medium load applications. Manufactured from a high quality steel and surface treated for added protection against everyday usage, each batch of product is rigorously tested to ensure each spring will bear load under stress without breaking or losing quality. Available in a variety of sizes to make sure there's a product that suits your individual needs. Longer springs should be guided along their course.


    Features and Benefits
    • Constructed from quality steel to ensure product longevity even with regular use
    • Surface treated to enhance resistance to corrosion and wear and tear
    • Blue colour coded to give you instant visibility of the load range of the springs
    • Each product undergoes rigorous testing to ensure that they meet the required standards under load and perform as needed
    • Available in a variety of sizes to suit your specific requirements


    Typical Applications
    • Ideal for everyday use in various pieces of office hardware as well in industrial applications for equipment and machinery


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Indexa

    Colour

    Blue

    EAN

    5036140295650

    Length (L0)

    64mm

    Material

    Steel

    Outside Diameter (DH)

    32mm

    Rigidity

    99Nmm

    Type

    Medium Load

    UNSPSC Code

    31161905

    Wire Diameter (Dd)

    16mm