R16.70
Ex VAT
R19.20
Inc VAT
Product Details
Product Specification
Manufactured from A2 Stainless Steel to prevent rusting.
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Diameter | 6.2 |
For nom. size | M3 |
Grade | A2 |
Hole Diameter | 3.1mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 0.8mm |
UNSPSC Code | 31161811 |