R2.14
Ex VAT
R2.46
Inc VAT
Product Details
Product Specification
Single Coil Square Section Spring Washers,
Self-Colour,
DIN 7980.
Attribute | Value |
---|---|
Box Quantity | 250 |
Brand | Qualfast |
Diameter | 26.4 |
For nom. size | M18 |
Hole Diameter | 18.2mm |
Material | Spring Steel |
Surface Treatment | Plain |
Thickness | 3.5mm |
UNSPSC Code | 31161811 |