SKU:
QFT6456580T
MPN:
51390.120.001
R167.71
Ex VAT
R192.87
Inc VAT
Product Details
Product Specification
These square, single coil spring washers are manufactured from A2 stainless steel to prevent rusting or where high temperatures are a consideration. Available in a range of metric sizes to suit your requirements.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• A2 stainless construction bolsters the products resistant to corrosion and more durable under higher temperatures
• Available in a range of metric sizes to suit your needs
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• DIN 7980
• BS 4464A
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Diameter | 18 |
For nom. size | M12 |
Grade | A2 |
Hole Diameter | 12.2mm |
Material | Stainless Steel |
Surface Treatment | Plain |
Thickness | 2.5mm |
UNSPSC Code | 31161811 |