noscriptQualfast 6x100mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.060.100 | Cromwell Tools
logo

Qualfast

6x100mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501311S

MPN:

39100.060.100

R10.12

Ex VAT

R11.64

Inc VAT

IN STOCK (4)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    100mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    6

    UNSPSC Code

    31163201