logo

Qualfast

5x80mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501309G

MPN:

39100.050.080

R5.04

Ex VAT

R5.80

Inc VAT

IN STOCK (50+)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    50

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    80mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    5

    UNSPSC Code

    31163201