noscriptQualfast 4x12mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.040.012 | Cromwell Tools
logo

Qualfast

4x12mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501304E

MPN:

39100.040.012

R123.90

Ex VAT

R142.49

Inc VAT

IN STOCK (2)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    12mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    4

    UNSPSC Code

    31163201