logo

Qualfast

3x6mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501300A

MPN:

39100.030.006

R111.80

Ex VAT

R128.57

Inc VAT

IN STOCK (4)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    6mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    3

    UNSPSC Code

    31163201