noscriptQualfast 3x10mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY 39100.030.010 | Cromwell Tools
logo

Qualfast

3x10mm SLOTTED STRAIGHT PIN SPRING-TYPE H/DUTY

SKU:

QFT6501300E

MPN:

39100.030.010

R119.79

Ex VAT

R137.76

Inc VAT

IN STOCK (50+)

    Product Details

    Carbon Steel. Self-Colour.


    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Leading Standard

    DIN 1481

    Length

    10mm

    Material

    Spring Steel

    Thread

    Metric

    Thread Size

    3

    UNSPSC Code

    31163201