R28.21
Ex VAT
R32.44
Inc VAT
Product Details
Product Specification
Carbon Steel. Self-Colour.
Attribute | Value |
---|---|
Box Quantity | 10 |
Brand | Qualfast |
Leading Standard | DIN 1481 |
Length | 80mm |
Material | Spring Steel |
Thread | Metric |
Thread Size | 12mm |
UNSPSC Code | 31163201 |