noscriptQualfast No.10UNC x 1. Socket Head Cap Screw, A2 QFT6011763W | Cromwell Tools
logo

Qualfast

No.10UNC x 1. Socket Head Cap Screw, A2

SKU:

QFT6011763W

MPN:

QFT6011763W

R9.13

Ex VAT

R10.50

Inc VAT

IN STOCK (50+)

    Product Details

    High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.


    Dimensions to ANSI B 18.3 - 1936 & 1960 Series


    Product Specification
    Attribute
    Value

    Box Quantity

    100

    Brand

    Qualfast

    Driver Head Size

    5/32mm

    Driving Features

    Hexagon Socket

    Grade

    F837

    Head Depth

    0.190mm

    Head Diameter

    0.312mm

    Head Shape

    Cylindrical

    Length

    1in.

    Material

    Stainless Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    UNC

    Thread Size

    No.10

    UNSPSC Code

    31161501