noscriptQualfast M8 x 75mm Socket Head Cap Screw, GR-12.9 | Cromwell Tools
logo

Qualfast

M8 x 75mm Socket Head Cap Screw, GR-12.9

SKU:

QFT6001021B

R18.89

Ex VAT

R21.72

Inc VAT

IN STOCK (50+)

    Product Details

    With an 'as produced' oiled, black finish, this range of high grade alloy steel hexagon socket head cap screws are suited for al high tensile applications. With an M8 thread size, each screw varies in length in order to suit your requirements. Manufactured from a robust alloy steel for product longevity and solid load bearing properties even over time.


    Features and Benefits
    • Manufactured from a high grade (12.9) alloy steel for durability
    • High maximum operating temperature of 300° making them a robust and versatile product
    • Available in varying lengths to suit your specific needs
    • Quenched and tapered for bolstered longevity


    Typical Applications
    • Automotive
    • Construction
    • Engineering
    • Plumbing
    • Electrical
    • General Purpose DIY


    Standards
    • BS EN ISO 898/1
    • DIN 912
    • ISO 4762


    Notes
    • 'As produced' finish, provides some shelf life protection but no guaranteed resistance against corrosion


    Product Documents
    Product Specification
    Attribute
    Value

    Box Quantity

    200

    Brand

    Qualfast

    Driver Head Size

    6mm

    Driving Features

    Hexagon Socket

    EAN

    5036140031418

    Grade

    12.9

    Head Depth

    8mm

    Head Diameter

    13mm

    Head Shape

    Cylindrical

    Length

    75mm

    Material

    Steel

    Standards Met

    DIN 912

    Surface Treatment

    Plain

    Thread

    Metric

    Thread Size

    M8

    UNSPSC Code

    31161501