R758.70
Ex VAT
R872.51
Inc VAT
Product Details
Product Specification
Manufactured from high grade alloy steel to Grade 10.9, these hexagon socket head button screws are suited for high tensile applications. Designed for use on materials that are too thin to countersink, the low head profile delivers a smooth finished appearance. Also suitable for non-critical loading requiring heat treated fasteners. All with an M5 thread size in varying lengths.
Features and Benefits
• Manufactured from Grade 10.9 steel for durability
• Available in a range of lengths all with an M5 thread size
• Sold as packs of 200 to ensure you have an ample amount of screws no matter the application
• Low head profile gives a smooth finish
Typical Applications
• Engineering
• DIY
• Construction
Standards
• ISO 7380-1
Attribute | Value |
---|---|
Box Quantity | 200 |
Brand | Qualfast |
Driving Features | Hexagon Socket |
EAN | 5036140030497 |
Grade | 10.9 |
Head Shape | Cylindrical |
Length | 20mm |
Material | Steel |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |