R1295.80
Ex VAT
R1490.17
Inc VAT
Product Details
Product Specification
These socket head cap screws are manufactured high grade alloy steel and are suitable for all high tensile applications. With a minimum grade of 50, the screws possess optimum loadability due to the deep head and are available in a range of sizes all with an M5 thread size.
Features and Benefits
• Manufactured from A2 stainless steel for durability
• Available in a range of lengths all with an M5 thread size to suit your needs
• All screws are Grade 50 at a minimum making for a robust product
• Deep heads ensure maximum loadability
• Suited for all high tensile applications for scope of use
Typical Applications
• Construction
• DIY
• Automotive
• Engineering
Standards
• DIN 912
• ISO 4762
Attribute | Value |
---|---|
Box Quantity | 500 |
Brand | Qualfast |
Driver Head Size | 4mm |
Driving Features | Hexagon Socket |
Grade | 70 |
Head Depth | 5mm |
Head Diameter | 8mm |
Head Shape | Cylindrical |
Length | 14mm |
Material | Stainless Steel |
Standards Met | DIN 912 |
Surface Treatment | Plain |
Thread | Metric |
Thread Size | M5 |
UNSPSC Code | 31161501 |